Shop All Automatic Flush Valve
American Standard
0.5 gpf, Urinal Automatic Flush Valve, Rough Brass, 3/4 in IPS
Mfr # 606B505.007
Zoro # G4762970
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series American Standard Selectronic
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 606B505.007
- Zoro # G4762970
- UPC # 012611592102
- Country of Origin Mexico
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | American Standard Selectronic |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 6 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery, Electric |
Fixture Type | Urinal |
Green Certification or Other Recognition | WaterSense Certified |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Pressure Range | 20 to 80 psi |
Sensor Range | 15 3/4 in to 31 1/2 in |
Item | Automatic Flush Valve |
Fixture Mount | Wall |
Finish | Rough Brass |
Valve Design | Piston |
Exposed/Concealed | Concealed |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Series | Selectronic |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Hinge Toilet Flapper, Chlorazone Rubber, Red (2011BP)
- WATCO QuickTrim Bronze Lift and Turn Tub Stopper, 1H Overflow Trim Kit (59290-BZ)
- CASH VALVE Pressure Regulator, 3/4 In, 10 to 35 psi (12396-0023)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- AMERICAN STANDARD 1.28 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM121.002)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- AMERICAN STANDARD 0.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM051.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- American Standard Automatic Flush Valve