Shop All Manual Flush Valves
American Standard
0.5 gpf, Manual Flush Valve, 3/4" IPS Inlet
Mfr # 6145051.002
Zoro # G0184478
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard Ultima
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6145051.002
- Zoro # G0184478
- UPC # 012611623011
- Country of Origin Mexico
- Category Manual Flush Valves
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard Ultima |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Finish | Polished Chrome |
Pressure Range | 20 to 80 psi |
Includes | Cover Tube, Flange for 3/4 in Top Spud, Spud Coupling, Wall Flange |
Green Certification or Other Recognition | WaterSense Certified |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Item | Manual Flush Valve |
Standards | ANSI A117.1, ANSI/ASME A112.19.2, ASSE 1037 |
Series | Ultima |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 3/8 In (FBV-380)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Black (N1AB)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045505.002)
- AMERICAN STANDARD American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF (6045051.002)
- AMERICAN STANDARD American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF (6045013.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045051.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047161.002)
- AMERICAN STANDARD American Standard 6047121.002 Manual Flush Valve, Toilet, 1.28 GPF (6047121.002)
- SLOAN 1.0 gpf, Toilet Manual Flush Valve, 3/4 in IPS Inlet (111-1.28)
- American Standard Manual Flush Valves