Shop All Automatic Flush Valve
American Standard
0.125 gpf, Urinal Automatic Flush Valve, Rough Brass, 3/4 in IPS
Mfr # 606B501.007
Zoro # G4818830
product price: $541.32
/ea
Free Shipping & Returns
$541.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series American Standard Selectronic
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 606B501.007
- Zoro # G4818830
- UPC # 012611592065
- Country of Origin Mexico
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | American Standard Selectronic |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 6 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery, Electric |
Finish | Rough Brass |
Item | Automatic Flush Valve |
Sensor Range | 15 3/4 in to 31 1/2 in |
Green Certification or Other Recognition | WaterSense Certified |
Valve Design | Piston |
Exposed/Concealed | Concealed |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Fixture Mount | Wall |
Pressure Range | 20 to 80 psi |
Fixture Type | Urinal |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Series | Selectronic |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Carbon Steel, 1506 psi (080-060-000)
- ZORO SELECT Neoprene Tubing, 1/4 in ID, 100 Ft (1506-250500-100)
- ZURN 2-7/8 " Dia., Stainless Steel, Stainless Steel Finish, Sediment Bucket (P400-Y-5-6)
- DIXON 5111A-12 DIE HOLDER PIN (2551110012)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- AMERICAN STANDARD 1.1 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B111.002)
- AMERICAN STANDARD 0.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM051.002)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2GB31#SS)
- American Standard Automatic Flush Valve