Shop All Manual Flush Valves
American Standard
0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet
Mfr # 6145013.002
Zoro # G0196204
Free Shipping & Returns
$112.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard Ultima
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6145013.002
- Zoro # G0196204
- UPC # 012611623028
- Country of Origin Mexico
- Category Manual Flush Valves
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard Ultima |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Finish | Polished Chrome |
Item | Manual Flush Valve |
Pressure Range | 20 to 80 psi |
Standards | ANSI A117.1, ANSI/ASME A112.19.2, ASSE 1037 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Green Certification or Other Recognition | WaterSense Certified |
Includes | Cover Tube, Flange for 3/4 in Top Spud, Spud Coupling, Wall Flange |
Series | Ultima |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-7482)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069007000 CC)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type ACR (D 08100P)
- THRIFCO PLUMBING 2 Inch Brass Cap (5318088)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047122.002)
- AMERICAN STANDARD 0.5 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145051.002)
- AMERICAN STANDARD American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF (6045013.002)
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045101.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Flush Valve Piston Assembly (M964905B-0071280A)
- AMERICAN STANDARD 1.0 gpf, Urinal Automatic Flush Valve, 1 in IPS Inlet (6062601.002)
- DANCO Flush Valve Toilet Universal (80815)
- American Standard Manual Flush Valves