Shop All Straight Center Discharge Pumps
American Stainless Pumps
Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 5 HP, TEFC Motor, BEP = 45 gpm
Mfr # T1526745T3F
Zoro # G204417144
Free Shipping & Returns
$1,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 5HP
- Housing Material - Pumps 304 stainless steel
- Inlet Size - Pumps 1.25 in. NPT
- Outlet Size - Pumps 1.0 in. NPT
- Seal Material Carbon/Silicon Carbide/Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Stainless Pumps
- MFR # T1526745T3F
- Zoro # G204417144
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1.25 in. NPT |
Outlet Size - Pumps | 1.0 in. NPT |
Details
HP - Pumps | 5HP |
Housing Material - Pumps | 304 stainless steel |
Seal Material | Carbon/Silicon Carbide/Viton |
Max. Liquid Temp. | 211 degrees F |
Motor Enclosure | TEFC |
Voltage | 208-230/460V |
Phase | 3 |
Frame | 56 |
Impeller Type | enclosed |
Best Efficiency GPM @ PSI | 45 gpm |
Duty | continuous |
Max. Specific Gravity | 1 |
Description
TSP high pressure multi-stage pump assembly, 5.25dia. x 0.670" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 5HP, 1.15SF, 208-230/460V, 3500RPM Footed motor, TEFC enclosure. BEP = 45 gpm, Max Flow = 57gpm, Runout HP = 5HP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Screen Asm, 94597-30 (94597-30)
- ZORO SELECT Suct Strainer, 4 Dia, 3 NPSM, Side Rnd Perf (5RWK6)
- FLINT & WALLING 1/6 HP 1-1/2" F Submersible Sump Pump 115 None (ECP061)
- HUSKY Fuel Nozzle, Diesel, 1GS, Green, non-UL (045703N-03)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, ODP Motor, BEP = 65 gpm (C1563043D3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3661043D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 1 HP, ODP Motor, BEP = 43 gpm (C1461641D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 0.5 HP, TEFC Motor, BEP = 20 gpm (C14311BBT3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 115/230VAC, SS (FDP3AH)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 45 gpm (D3621042D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 0.75 HP, ODP Motor, BEP = 33 gpm (C143154CD1F)
- American Stainless Pumps Straight Center Discharge Pumps