Shop All Straight Center Discharge Pumps
American Stainless Pumps
Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 75 gpm
Mfr # C2462342D3F
Zoro # G604417140
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 2HP
- Housing Material - Pumps 304 stainless steel
- Inlet Size - Pumps 2.0 in. NPT
- Outlet Size - Pumps 1.5 in. NPT
- Seal Material Carbon/Silicon Carbide/Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Stainless Pumps
- MFR # C2462342D3F
- Zoro # G604417140
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2.0 in. NPT |
Outlet Size - Pumps | 1.5 in. NPT |
Details
HP - Pumps | 2HP |
Housing Material - Pumps | 304 stainless steel |
Seal Material | Carbon/Silicon Carbide/Viton |
Frame | 56 |
Motor Enclosure | ODP |
Impeller Type | enclosed |
Duty | continuous |
Best Efficiency GPM @ PSI | 75 gpm |
Max. Specific Gravity | 1 |
Phase | 3 |
Max. Liquid Temp. | 211 degrees F |
Voltage | 230/460V |
Description
SSPC2 pump assembly, 4.75dia. x 0.230" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 2HP, 1.2SF, 230/460V, 3500RPM Footed motor, ODP enclosure. BEP = 75 gpm, Max Flow = 107gpm, Runout HP = 2HP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-SN)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- LIBERTY PUMPS 1/2 HP Centrifugal Pump (331)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 0.5 HP, TEFC Motor, BEP = 20 gpm (C14311BBT3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, ODP Motor, BEP = 80 gpm (C2542543D3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (C2562443T3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, ODP Motor, BEP = 65 gpm (C1563043D3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3661043D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 75 gpm (C2462342D1F)
- DAYTON Cast Iron 1-1/2 HP Straight Center Discharge Pump 115/230V (4RU75)
- American Stainless Pumps Straight Center Discharge Pumps