Shop All Straight Center Discharge Pumps
American Stainless Pumps
Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 75 gpm
Mfr # C2462342D1F
Zoro # G004417160
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 2HP
- Housing Material - Pumps 304 stainless steel
- Inlet Size - Pumps 2.0 in. NPT
- Outlet Size - Pumps 1.5 in. NPT
- Best Efficiency GPM @ PSI 75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # C2462342D1F
- Zoro # G004417160
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2.0 in. NPT |
Outlet Size - Pumps | 1.5 in. NPT |
Details
HP - Pumps | 2HP |
Housing Material - Pumps | 304 stainless steel |
Best Efficiency GPM @ PSI | 75 gpm |
Phase | 1 |
Duty | continuous |
Impeller Type | enclosed |
Seal Material | Carbon/Silicon Carbide/Viton |
Frame | 56 |
Max. Specific Gravity | 1 |
Max. Liquid Temp. | 211 degrees F |
Voltage | 115/208-230V |
Motor Enclosure | ODP |
Description
SSPC2 pump assembly, 4.75dia. x 0.230" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 2HP, 1.2SF, 115/208-230V, 3500RPM Footed motor, ODP enclosure. BEP = 75 gpm, Max Flow = 107gpm, Runout HP = 2HP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102218)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- ZOELLER Grinder Pump, 7.0 Amps, Carbon/Ceramic (803-0013)
- DAYTON Ball Valve (773169)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 115/230VAC, SS (FDP5AL)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 2 HP, ODP Motor, BEP = 45 gpm (D36210B2D1F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3661043D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 5 HP, ODP Motor, BEP = 140 gpm (C2543845D3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 115/230VAC, SS (FDP3AH)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, TEFC Motor, BEP = 40 gpm (T1525843T3F)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (100MS1D4D4)
- American Stainless Pumps Straight Center Discharge Pumps