Shop All Food Service Appliance Parts
American Stainless Pumps
Motor, 1 HP, 3,420 rpm, 56J, 115/230V
Mfr # M1.0T11G
Zoro # G800699845
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Height 7 3/4 in
- Motor Application Pump
- Max. Ambient Temp. 40 Degrees C
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # M1.0T11G
- Zoro # G800699845
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 7 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Length Less Shaft | 6 1/2 in |
Shaft Length | 2 5/8 in |
Body Dia. | 5.5 in |
Overall Length | 9 1/16 in |
Description
Pool Pump Motor, Bearing Protection Water Slingers, Body Dia. 5.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Finish Powder Coated, For Pump Number 60PY41, 60PY42, 60PY43, 60PY44, 60PY45, Frame 56J, Hz 60, Full Load Amps 9.6/4.8 A, Height 7 3/4 in, HP 1, Ins. Class F, Inverter Rated No, Length Less Shaft 6 1/2 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.3/4.8 A, Motor Application Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH CO Vollrath Wear-Ever - Roast Pan, 42 Qt., Heavy Duty Aluminum, Handles, 20-7/8"X17-3/8"X7" (68391)
- LUCKY LEAF Lucky Leaf Premium Lemon Filling & Topping 22 oz. Can, PK8 (FCPFP3040LKL46)
- NABISCO Fig Newtons, Single, 2 oz, PK12 (CDB03744)
- DEXTER RUSSELL Pizza Knife Attachment (18000)
- AMERICAN STAINLESS PUMPS Motor, 1 HP, 3,420 rpm, 56J, 115/230V (M1.0T11G-JL1)
- AMERICAN STAINLESS PUMPS Motor, 1 HP, 3,420 rpm, 56J, 115/230V (M1.0T11G-JH1)
- BUNN Filter, Paper 1 Roll (50766.0001)
- CECILWARE Glass Tube 5/8 X 8" (X006F)
- RANKIN-DELUX Radiant 19-3/4 X 3-5/8 (RB-02)
- T&S BRASS Faucet - Handsink- 4", Handicap For - Part# B0892 (B0892)
- WHIRLPOOL Refrigerator Crisper Drawer (67002633)
- American Stainless Pumps Food Service Appliance Parts