Shop All Food Service Appliance Parts
American Stainless Pumps
Motor, 1 HP, 3,420 rpm, 56J, 115/230V
Mfr # M1.0T11G-JH1
Zoro # G500699879
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Height 7 3/4 in
- Weight 17 lb
- Motor Frame Material Cast Aluminum
- Motor Application Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # M1.0T11G-JH1
- Zoro # G500699879
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 7 3/4 in |
Shaft Length | 2 5/8 in |
Body Dia. | 5.5 in |
Length Less Shaft | 6 1/2 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 9 1/16 in |
Description
Pool Pump Motor, Bearing Protection Water Slingers, Body Dia. 5.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Finish Powder Coated, For Pump Number 60PY42, 60PY43, 60PY44, Frame 56J, Hz 60, Full Load Amps 9.6/4.8 A, Height 7 3/4 in, HP 1, Ins. Class F, Inverter Rated No, Length Less Shaft 6 1/2 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.3/4.8 A, Motor Application Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Dart 12J12 12 oz. White Styrofoam Cup - 25 Count; Pack Of 40 (269065)
- SOLO Foam Container, Hinged Lid, 6", 500PK, White (DCC60HT1)
- TEXAS PETE Texas Pete Hot Sauce 7g Packet, PK500 (1.00347)
- GRINDMASTER Glass Tube 5/8 X 8" (X006AL)
- AMERICAN STAINLESS PUMPS Motor, 1 HP, 3,420 rpm, 56J, 115/230V (M1.0T11G-JL1)
- ALLPOINTS Flashlight, Rubber Grip , D Cell (1421464)
- BLOOMFIELD Coffee Element 120V 1500W 12-1/4" (8043-14)
- SCOTSMAN Ptcr (18-8835-01)
- KEATING On/Off Switch (9345)
- MERRYCHEF Capacitor 2500V 1.2Uf (30Z1431)
- ROBOT COUPE Bowl, Cutter W/Pin Assy , Plastc (R202)
- American Stainless Pumps Food Service Appliance Parts