Shop All Pump Shaft Seals
American Stainless Pumps
Centrifugal Pump Mechanical Seal Kit
Mfr # KMSJ010
Zoro # G100699996
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance UL
- For Use With FDP
- Material Carbon; Ceramic; Buna
- Type Buna Seal Kit
- Dimensions Nozzle Size: 1 in x 11/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # KMSJ010
- Zoro # G100699996
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Dimensions | Nozzle Size: 1 in x 11/4 in |
Shaft Dia. (In.) | 5/8 in |
Details
Compliance | UL |
For Use With | FDP |
Material | Carbon; Ceramic; Buna |
Type | Buna Seal Kit |
Warranty | Buna Seal Kit |
Fits Brand | American Stainless Pumps |
Item | Mechanical Seal |
For Use With Mfr. Model Number | FDP |
Includes | Casing O-Ring, Mechanical Seal |
Section Description | Mechanical Seal Kit for Pumps |
Product Type | Centrifugal Pump Mechanical Seal Kit |
Compatible with Manufacturer Model Number | FDP |
Gasket Material | Buna-N |
Compatible with Series Family | FDP, FSP, JSP |
Compatible with Brand | American Stainless Pumps |
Compatible with Pump Type | Straight Centrifugal |
Compatible Manufacturer Part Number | FDP |
Compatible Grainger Part Number | 60PY41, 60PY42, 60PY43, 60PY44, 60PY45 |
Compatible with Manufacturer Model Number [NEW] | FDP |
Compatible with Manufacturer Part Number | FDP |
Compatible Manufacturer Model Number | FDP |
For Use with Mfr. Model Number | FDP |
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand American Stainless Pumps, Compatible with Series Family FDP, FSP, JSP, Compatible with Grainger Part Number 60PY41, 60PY42, 60PY43, 60PY44, 60PY45, Compatible with Manufacturer Model Number FDP, Gasket Material Buna-N, Includes Casing O-Ring, Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Vs-521 00215 2" X 1-1/4" (VS-521)
- FLOTEC Pump Booster, 1PH, 10GPM, 115/230V, 3/4HP (FP5722)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- ARO Diaphragm Pump, Alum/Santoprene/Santopre (666250-EEB-C)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01014)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02018)
- US SEAL PS Pump Seal (PS-200-EPR)
- BERLISS Mechanical Seal, Type 2, 3 In., Viton, Tungsten Carb Face, Silicon Carbide O-Ring (BSP-6232)
- American Stainless Pumps Pump Shaft Seals