Shop All Pump Shaft Seals
American Stainless Pumps
Centrifugal Pump Mechanical Seal Kit
Mfr # KMS04018
Zoro # G300700119
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Section Description Mechanical Seal Kit for Pumps
- Warranty Buna Seal Kit
- Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
- Compliance UL
- Type Buna Seal Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # KMS04018
- Zoro # G300700119
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Shaft Dia. (In.) | 5/8 in |
Dimensions | Nozzle Size: 1 in x 11/4 in |
Details
Section Description | Mechanical Seal Kit for Pumps |
Warranty | Buna Seal Kit |
Includes | Casing O-Ring, Impeller O-Ring, Mechanical Seal |
Compliance | UL |
Type | Buna Seal Kit |
Material | Silicon Carbide; Viton |
For Use With Mfr. Model Number | TSP |
Item | Mechanical Seal |
Interchangeable With | 60PY19 |
For Use With | TSP |
Fits Brand | American Stainless Pumps |
Product Type | Centrifugal Pump Mechanical Seal Kit |
Compatible with Series Family | TSP |
Compatible with Brand | American Stainless Pumps |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | TSP |
Gasket Material | Viton |
Compatible Manufacturer Part Number | TSP |
Compatible with Manufacturer Part Number | TSP |
Compatible with Manufacturer Model Number [NEW] | TSP |
Compatible Manufacturer Model Number | TSP |
For Use with Mfr. Model Number | TSP |
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand American Stainless Pumps, Compatible with Series Family TSP, Compatible with Grainger Part Number 60PY40, Compatible with Manufacturer Model Number TSP, Gasket Material Viton, Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Submersible Effluent Pump, 2hp, 14.5A (E191)
- MEC-O-MATIC Flow Indicator (7012309)
- DAYTON Power Cable (PP200045609G)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 300 psi (1AV-3/4"-5/64)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMSJ010)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01014)
- US SEAL Pump Seal Shaft 0.625 (PS-359)
- American Stainless Pumps Pump Shaft Seals