Shop All Pump Shaft Seals
American Stainless Pumps
Centrifugal Pump Mechanical Seal Kit
Mfr # KMS04014
Zoro # G700699945
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interchangeable With 60PY23
- Material Carbon; Silicon Carbide; Viton
- Warranty Buna Seal Kit
- Compliance UL
- Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # KMS04014
- Zoro # G700699945
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Shaft Dia. (In.) | 5/8 in |
Dimensions | Nozzle Size: 1 in x 11/4 in |
Details
Interchangeable With | 60PY23 |
Material | Carbon; Silicon Carbide; Viton |
Warranty | Buna Seal Kit |
Compliance | UL |
Includes | Casing O-Ring, Impeller O-Ring, Mechanical Seal |
For Use With | TSP |
For Use With Mfr. Model Number | TSP |
Item | Mechanical Seal |
Fits Brand | American Stainless Pumps |
Type | Buna Seal Kit |
Section Description | Mechanical Seal Kit for Pumps |
Product Type | Centrifugal Pump Mechanical Seal Kit |
Compatible with Series Family | TSP |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Brand | American Stainless Pumps |
Gasket Material | Viton |
Compatible with Manufacturer Model Number | TSP |
Compatible Manufacturer Part Number | TSP |
Compatible with Manufacturer Model Number [NEW] | TSP |
Compatible with Manufacturer Part Number | TSP |
Compatible Manufacturer Model Number | TSP |
For Use with Mfr. Model Number | TSP |
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand American Stainless Pumps, Compatible with Series Family TSP, Compatible with Grainger Part Number 60PY40, Compatible with Manufacturer Model Number TSP, Gasket Material Viton, Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control (LPK5MA-KTC3-XXX)
- DAYTON O-Ring, PPL3420G (PPL3420G)
- ZOELLER Tethered Float Switch (10-5116)
- DAYTON 1/4 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included (3YU55)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMSJ010)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01014)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 816032-000 (816032-000SP)
- American Stainless Pumps Pump Shaft Seals