Shop All Pump Shaft Seals
American Stainless Pumps
Centrifugal Pump Mechanical Seal Kit
Mfr # KMS03018
Zoro # G300700126
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty Viton Seal Kit
- For Use With 7SP
- Dimensions 5/8 in
- For Use With Mfr. Model Number 7SP
- Material Silicon Carbide; Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # KMS03018
- Zoro # G300700126
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Dimensions | 5/8 in |
Shaft Dia. (In.) | 5/8 in |
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand American Stainless Pumps, Compatible with Series Family 7SP, Compatible with Series 7SP, Compatible with Grainger Part Number 60PY28, 60PY36, 60PY37, 60PY38, 60PY39, Compatible with Manufacturer Model Number 7SP, Gasket Material Viton, Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Outlet Kit (KIT300OT)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 118.000.344 (118.000.344SP)
- MADISON SPST Liquid Level Switch Selectable 240VAC 85 psi (MSB5600)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 320 Gal (01-29779)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMSJ010)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01014)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01018)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-245V)
- American Stainless Pumps Pump Shaft Seals