Shop All Pump Shaft Seals
American Stainless Pumps
Centrifugal Pump Mechanical Seal Kit
Mfr # KMS02014
Zoro # G700700153
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon; Silicon Carbide; Viton
- Fits Brand American Stainless Pumps
- Shaft Dia. (In.) 5/8 in
- Section Description Mechanical Seal Kit for Pumps
- For Use With Mfr. Model Number SSPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Stainless Pumps
- MFR # KMS02014
- Zoro # G700700153
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Shaft Dia. (In.) | 5/8 in |
Dimensions | Nozzle Size: 11/2 in x 2 in |
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand American Stainless Pumps, Compatible with Series Family SSPC2, Compatible with Grainger Part Number 60PY32, 60PY33, Compatible with Manufacturer Model Number SSPC, Gasket Material Viton, Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Sprinkler/Booster, 3 HP, 3 Ph (5RWH3)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMPD1WP)
- GREAT PLAINS INDUSTRIES ASSY, SUCTION PIPE BYO (110241-01)
- DIVERSIFIED Pump Duplexor (ARB-240-ACA)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01014)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMSJ010)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-2122)
- DAYTON Shaft Seal, 5/8 In, PTFE, Carbon, Ceramic (3ACF6)
- American Stainless Pumps Pump Shaft Seals