Shop All Pump Shaft Seals
American Stainless Pumps
Centrifugal Pump Mechanical Seal Kit
Mfr # KMS01018
Zoro # G300700089
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Stainless Pumps
- For Use With SSPC
- Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
- Material Silicon Carbide; Viton
- For Use With Mfr. Model Number SSPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # KMS01018
- Zoro # G300700089
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Dimensions | 5/8 in |
Shaft Dia. (In.) | 5/8 in |
Details
Fits Brand | American Stainless Pumps |
For Use With | SSPC |
Includes | Casing O-Ring, Impeller O-Ring, Mechanical Seal |
Material | Silicon Carbide; Viton |
For Use With Mfr. Model Number | SSPC |
Compliance | UL |
Warranty | Viton Seal Kit |
Section Description | Mechanical Seal Kit for Pumps |
Type | Buna Seal Kit |
Interchangeable With | 60PY21 |
Item | Mechanical Seal |
Product Type | Centrifugal Pump Mechanical Seal Kit |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Manufacturer Model Number | SSPC |
Compatible with Brand | American Stainless Pumps |
Compatible with Series Family | SSPC1 |
Compatible Manufacturer Part Number | SSPC |
Compatible with Manufacturer Part Number | SSPC |
Compatible with Manufacturer Model Number [NEW] | SSPC |
Compatible Manufacturer Model Number | SSPC |
For Use with Mfr. Model Number | SSPC |
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand American Stainless Pumps, Compatible with Series Family SSPC1, Compatible with Manufacturer Model Number SSPC, Gasket Material Viton, Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Condensate Pump, 22 ft Lift, Low Prof, 120V (CP-22LP)
- TELEMECANIQUE SENSORS 2-1/2 MNPT DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG34)
- ZORO SELECT Ring, Sealing, Raintight, 1 1/2 In (3LK94)
- DAYTON Pressure Switch Kit (PP21000402G)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMSJ010)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01014)
- FLOWSERVE Seal, Pump Shaft (21-137-04)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-163)
- American Stainless Pumps Pump Shaft Seals