Shop All Pump Shaft Seals
American Stainless Pumps
Centrifugal Pump Mechanical Seal Kit
Mfr # KMS01014
Zoro # G400700170
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance UL
- Warranty Buna Seal Kit
- Material Carbon; Silicon Carbide; Viton
- Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
- Shaft Dia. (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Stainless Pumps
- MFR # KMS01014
- Zoro # G400700170
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Shaft Dia. (In.) | 5/8 in |
Dimensions | Nozzle Size: 1 in x 11/4 in |
Details
Compliance | UL |
Warranty | Buna Seal Kit |
Material | Carbon; Silicon Carbide; Viton |
Includes | Casing O-Ring, Impeller O-Ring, Mechanical Seal |
Item | Mechanical Seal |
Fits Brand | American Stainless Pumps |
For Use With | SSPC |
Interchangeable With | 60PY25 |
Section Description | Mechanical Seal Kit for Pumps |
For Use With Mfr. Model Number | SSPC |
Type | Buna Seal Kit |
Product Type | Centrifugal Pump Mechanical Seal Kit |
Compatible with Manufacturer Model Number | SSPC |
Gasket Material | Viton |
Compatible with Brand | American Stainless Pumps |
Compatible with Series Family | SSPC1 |
Compatible with Pump Type | Straight Centrifugal |
Compatible Manufacturer Part Number | SSPC |
Compatible with Manufacturer Part Number | SSPC |
Compatible with Manufacturer Model Number [NEW] | SSPC |
Compatible Manufacturer Model Number | SSPC |
For Use with Mfr. Model Number | SSPC |
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand American Stainless Pumps, Compatible with Series Family SSPC1, Compatible with Manufacturer Model Number SSPC, Gasket Material Viton, Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Coolant, 1/25 HP, 115V, 1.3 Amp (4JPG4)
- TERA PUMP 3 Gallon Jug and Fuel Transfer Pump Combo (TRJ3XLR)
- DAYTON External Retaining Ring (PPO31N002G)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H624-007)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMSJ010)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02018)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-358V)
- BERLISS Mechanical Seal, Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-137)
- American Stainless Pumps Pump Shaft Seals