Shop All Straight Center Discharge Pumps
American Stainless Pumps
Centrifugal Pump, 230VAC, SS
Mfr # D3701045D2F
Zoro # G900719702
product price: $1,403.99
/ea
Free Shipping & Returns
$1,403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 5 hp
- Phase - Pumps 1
- Voltage - Pumps 230VAC
- Max. Pressure - Pumps 192 ft of head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # D3701045D2F
- Zoro # G900719702
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1.25 in NPT |
Outlet Size - Pumps | 1 in NPT |
Max. Dia. Solids | 3/40 in |
Diameter | 9 1/5 in |
Length | 16 4/5 in |
Height | 10 1/10 in |
Width | 9 1/5 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 16.8 in |
Overall Width | 9.2 in |
Solid Diameter (Maximum) | 0.08 in |
Overall Height | 10.1 in |
Compatible Discharge Pipe Size | 7 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 192 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 7 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 64 gpm, Flow Rate @ 120 ft of Head (Maximum) 64 gpm, Flow Rate @ 140 ft of Head (Maximum) 53 gpm, Flow Rate @ 160 ft of Head (Maximum) 39 gpm, Suction Lift (Maximum) 24 ft, Priming Manual
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Fountain Nozzle, Frothy 1" (53224)
- DAYTON Bronze 1/2 HP Centrifugal Pump 115/230V (2ZWZ6)
- DAYTON Gasket, PPUL4003G (PPUL4003G)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 230VAC, SS (D3621043T2F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 1 HP, ODP Motor, BEP = 43 gpm (C1461641D3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 115/230VAC, SS (FDP3AH)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 230VAC, SS (C2562443T2F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 0.5 HP, TEFC Motor, BEP = 20 gpm (C14311BBT3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3701045T3F)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1L9D0)
- American Stainless Pumps Straight Center Discharge Pumps