Shop All Straight Center Discharge Pumps
American Stainless Pumps
Centrifugal Pump, 115/230VAC, SS
Mfr # FDP5AL
Zoro # G800719734
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 1 hp
- Phase - Pumps 1
- Voltage - Pumps 115/230VAC
- Max. Pressure - Pumps 64 ft of head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Stainless Pumps
- MFR # FDP5AL
- Zoro # G800719734
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1.25 in NPT |
Outlet Size - Pumps | 1 in NPT |
Diameter | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 10 45/64 in |
Cord Length | 1 ft |
Height | 7 3/4 in |
Width | 6 51/64 in |
Max. Dia. Solids | 27/100 in |
Solid Diameter (Maximum) | 0.27 in |
Overall Height | 7.7 in |
Compatible Discharge Pipe Size | 1 in |
Overall Length | 10.7 in |
Overall Width | 6.8 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 53 gpm, Flow Rate @ 60 ft of Head (Maximum) 14 gpm, Maximum Feet of Head 64 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 35 gpm, Suction Lift (Maximum) 24 ft, Priming Manual
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Vfb-80-Ssv -Flowmeter Range 5-12 (VFB-80-SSV)
- ARO Kit Asm, 637291-P43 (637291-P43)
- DAYTON Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 164 GPM (22A599)
- JOHNSON PUMP 12V Macerator Pump, 10 GPM (10-24453-01)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (C2562443T3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 45 gpm (D3621042D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 75 gpm (C2462342D1F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 115/230VAC, SS (FDP3AH)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (T1525243T3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 0.75 HP, ODP Motor, BEP = 33 gpm (C143154CD1F)
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (1ST1D4D4)
- American Stainless Pumps Straight Center Discharge Pumps