Shop All Wall Shelving
American Specialties
Stainless Steel Surface-Mounted Sundries Shelf
Mfr # 961107381
Zoro # G511125527
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Specialties
- MFR # 961107381
- Zoro # G511125527
- Country of Origin United States
- Category Wall Shelving
Description
Provide a convenient space to hold bath products with this American Specialties Inc. stainless steel surface-mounted sundries shelf 10-7381. This shelf is constructed from type 304 stainless steel for long-lasting use and durability. It boasts a 10 lb. capacity and mounts to the wall providing guests with easy access to a wide assortment of bath products in your hotel or healthcare facility.**This unit features 2 support rods with mounting flanges to keep the shelf secure. It includes a retainer crossbar to securely contain items. 19 gauge mounting plates are also included for rigid installation. The unit's wire construction allows excess water to exit the shelf away from items to promote drying while the satin finish creates a professional appearance at any establishment. This shelf is the perfect storage solution to meet your facility's needs.**Overall Dimensions:*Length: 12 7/8''*Width: 4 7/16''*Height: 3 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- KNAPE & VOGT Zinc Shelf Supp Clip (256 ZC)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 34"H, Chrome (2HGE3)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 10 Deep (AMG WS-1030)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 12 Deep (AMG WS-1230)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 18 Deep (AMG WS-1830)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 24 Deep (AMG WS-2424)
- DELUXDESIGNS RS5103 2 Bike Storage Rack with Shelf (DE153288)
- EKENA MILLWORK 30"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH30X03X03CL)
- American Specialties Wall Shelving