No Product Image Available

American Specialties

Stainless Steel Folding Utility Shelf


product price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide ultimate convenience in your commercial bathroom with this American Specialties Inc. 10-0698 stainless steel folding utility shelf. This convenient shelf mounts to a wall or toilet partition with the included mounting hardware and it provide users with a place to put small items as they use the restroom. It is constructed of durable 18 gauge type 304 stainless steel to withstand frequent use and it features a sleek easy-to-clean satin finish.**This shelf manually folds down and maintains the open position when a weighted item is placed on it. Once the item is removed it automatically folds back into the closed vertical position to save space. It includes a raised rim to securely contain items ensuring they will not slip off the shelf. For safe use the rounded edges and corners are all deburred. This unit includes an internal spring built for heavy-duty use.**Overall Dimensions Open:*Length: 15 5/8''*Width: 5 13/16''*Height: 2 1/8''**Overall Dimensions Folded:*Length: 2 1/16''*Width: 5 13/16''*Height: 15 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.