Shop All Wall Shelving
American Specialties
SS Surface-Mounted Soap Dispenser and Shelf with 2 Liquid Valves
Mfr # 961100318A
Zoro # G511125503
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Specialties
- MFR # 961100318A
- Zoro # G511125503
- Country of Origin United States
- Category Wall Shelving
Description
Provide easy access to soap in your commercial bathroom with this American Specialties Inc. 10-0318-A stainless steel surface-mounted soap dispenser and shelf. This unit boasts a durable type 304 stainless steel construction to withstand frequent use and it has a sleek satin finish. It features a large 83 oz. capacity to hold liquid or lotion soaps synthetic detergents and antibacterial soaps resulting in less refills to ensure soap is always readily available. It mounts onto the wall for easy access and it is simple to operate with 2 valves.**The tank supply is easily accessed through a hinged shelf on top of the unit allowing you to manually refill product quickly and never leave customers with an empty dispenser. For added security this shelf comes with a concealed latch for secure closure.**Overall Dimensions:*Width: 17 3/8''*Depth: 5 1/16''*Height: 3 7/16''*Capacity: 83 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALLET FLOW Pallet Flow Gate (301464)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Black (QSB109BR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 5 1/2 in W, 5 1/2 in H, 6 PK (DUS241)
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 10 Deep (AMG WS-1072)
- SAFAVIEH Johni 1 Drawer & 5 Shelf Natural Etagere 70 x 32 x 18 in. (ETG9200A)
- GLOBAL INDUSTRIAL Wall Mount Shelf with 1-1/2 Lip 18 Gauge 430 Stainless Steel 24W x 12D (493626)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- ZORO SELECT Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HFY2)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- American Specialties Wall Shelving