Shop All Wall Shelving
American Specialties
SS Surface-Mounted Soap Dispenser and Shelf with 1 Liquid Valve
Mfr # 961100318
Zoro # G311125475
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Specialties
- MFR # 961100318
- Zoro # G311125475
- Country of Origin United States
- Category Wall Shelving
Description
Provide easy access to soap in your commercial bathroom with this American Specialties Inc. 10-0318 stainless steel surface-mounted soap dispenser and shelf. This unit boasts a durable type 304 stainless steel construction to withstand frequent use and it has a sleek satin finish. It features a large 83 oz. capacity to hold liquid or lotion soaps synthetic detergents and antibacterial soaps resulting in less refills to ensure soap is always readily available. It mounts onto the wall for easy access and it is simple to operate with a single valve.**The tank supply is easily accessed through a hinged shelf on top of the unit allowing you to manually refill product quickly and never leave customers with an empty dispenser. For added security this shelf comes with a concealed latch for secure closure.**Overall Dimensions:*Width: 17 3/8''*Depth: 5 1/16''*Height: 3 7/16''*Capacity: 83 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 12"D x 12"H (BKTM02X12X12HACRS)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- DURHAM MFG. Durham Heavy Duty Bearing Rack, For Large Compartment Boxes, Fits Four Boxes (303B-15.75-95)
- AMORE DESIGNS Amore Designs CL1232BK Wood Shelving Classique Black Shelf; 12 x 32 in. (CL1232BK)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 24 Deep (AMG WS-2424)
- DESIGNS OF DISTINCTION 10" X 24" X 24" Furniture Grade Corner Floating Shelf - Cherry (01MFL102424CH1)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelving (WMSH-1260)
- KNAPE & VOGT Kv 255 Brs 72 Shelf Standards Brass 72 in. (255 BR 72)
- DESIGNS OF DISTINCTION 10" x 36" Contemporary Floating Shelf, Red Oak (01MFL103610AK1)
- SPORTSMAN Stainless Steel Wall Shelf, 24" Wide (SSWSHELF)
- American Specialties Wall Shelving