No Product Image Available
American Specialties

Simplicity 10-64676 Stainless Steel Recessed Paper Towel Dispenser


product price: $926.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your guests with quick and easy access to paper towels with this American Specialties Inc. Simplicity 10-64676 stainless steel recessed paper towel dispenser with waste receptacle. This dispenser holds 600 C-fold 800 multi-fold or 1100 single-fold paper towels sold separately. This unit mounts to a wall for easy access and it is recessed to save space. It is constructed of durable type 304 stainless steel to withstand frequent use. It boasts a satin finish for a clean professional appearance in any commercial restroom.**This dispenser includes a dispensing slot with a fully hemmed-in rolled edge to ensure safe snag-free dispensing. The unit includes a 7 gallon waste receptacle for convenient disposal. This receptacle also features rolled edges for added safety along with a waste symbol to clearly designate the bin's use. The cabinet door includes 2 tumbler locks ensuring it can only be opened by the included key to prevent unauthorized access. Mounting hardware is sold separately.**Overall Dimensions:*Width: 13''*Depth: 6 1/2''*Height: 55''*Waste Bin Capacity: 7 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.