No Product Image Available

American Specialties

Roval 10-20472 1 Gallon SS Partition-Mounted Sanitary Napkin Receptacle


product price: $691.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain sanitary bathrooms with the help of this American Specialties Inc. Roval 10-20472 1 gallon stainless steel partition-mounted sanitary napkin receptacle. This unit is constructed of durable 22 gauge type 304 stainless steel for long-lasting durability. For reliable repeat use the self-closing door is fitted with a heavy-duty full-length stainless steel piano hinge. Designed to collect sanitary napkin waste it helps keep your bathroom tidy.**This receptacle is designed to be mounted through partitions up to 1 1/4'' thick. The expandable steel waste can ensures a perfect fit at your facility. It features a bowed design with radius edges and a satin finish for a professional appearance. The tumbler lock ensures the cabinet stays shut while also preventing tampering. This receptacle features a dual-access design so that disposal can occur from either side. Plus the cabinet features hemmed edges to promote safe handling.**Overall Dimensions:*Width: 12 13/16''*Depth: 5 7/16''*Height: 11''*Capacity: 1 gallon**Cutout Dimensions:*Width: 11''*Depth: 1/2 - 1 1/4''*Height: 9 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.