Shop All Feminine Product Dispensers
American Specialties
Roval 10-204684-50 Recessed $.50 Sanitary Napkin / Tampon Dispenser
Mfr # 96120468450
Zoro # G211319462
product price: $1,873.99
/ea
Free Shipping & Returns
$1,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 96120468450
- Zoro # G211319462
- Country of Origin United States
- Category Feminine Product Dispensers
Description
Keep your restroom stocked with the essentials with this American Specialties Inc. Roval 10-204684-50 recessed $.50 sanitary napkin / tampon dispenser! This heavy-duty dispenser features a durable stain-resistant 304 stainless steel construction for long-lasting use and easy cleaning. It is wall-mounted for easy access to product while the recessed design saves valuable space.**This dispenser includes two dispensing mechanisms to load different styles of product in one convenient location. It is designed to hold 31 sanitary napkins in one chamber and 22 tampons in the other both sold separately. This dispenser features $.50 coin mechanisms for each chamber making it easy to dispense product once coins have been inserted. Plus it includes a product tray to catch the dispensed item. This unit is complete with tumbler locks making it easy to secure product and perform restocks.**Overall Dimensions:*Width: 17 5/16''*Depth: 5 5/8''*Height: 27 3/4''**Cutout Dimensions:*Width: 15 5/8''*Depth: 4''*Height: 26 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECTAR Body Wash, 300PK (HA-NECSC-003)
- MEDI-FIRST Bandage, Fabric, Box, 3 In L, PK50 (61450)
- DIAL Conditioner 1 oz., PK288 (D00024)
- ACME UNITED First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1/Box (FAE-6104)
- BOBRICK B270625 Satin Stainless Steel Dispenser (B2706-25)
- BRADLEY Napkin Disposal, 1.5 Gal, Partition (4721-150000)
- RUBBERMAID COMMERCIAL Waxed Sanitary Napkin Disposal Liner Bags 250pk. (FG6141000000)
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- HOSPECO Sanitary Napkin Bag, PK500 (NEC-500)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- American Specialties Feminine Products