No Product Image Available
American Specialties

Recessed Paper Towel Dispenser and Removable Waste Receptacle


product price: $810.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain sanitary bathrooms with the help of this American Specialties Inc. Roval 204623 recessed paper towel dispenser and removable waste receptacle. This self-feeding unit dispenses 350 C-fold paper towels or 475 multi-fold paper towels while the 3 gallon stainless steel waste receptacle easily disposes of the product in the same convenient location. Users can easily discard contents thanks to the removable waste receptacle. The dispenser can be partially reloaded when the supply depletes. This unit is constructed of durable 22 gauge type 304 stainless steel for long-lasting use. For reliable repeated use the door is fitted with a flush lock and a heavy-duty 3/16'' staked piano hinge.**This receptacle features a recessed design to save space while remaining easy to access and securely mounts onto a bathroom wall or stall. It features a bowed design with radius edges and a satin finish for a professional appearance. The tumbler lock ensures the cabinet stays shut while also preventing tampering. Plus the cabinet features hemmed edges to promote safe handling.**Overall Dimensions:*Width: 12 3/4''*Depth: 6 1/2''*Height: 28''*Capacity: 3 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.