No Product Image Available

American Specialties

EZ Fill 10-0394-6-1A-41 Stand-Alone Matte Black Liquid Foaming Soap Disp, 6PK


product price: $7,128.99
/pk 6, $1,188.17/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0394-6-1A-41 stand-alone matte black liquid foaming soap dispenser with remote. This heavy-duty brass soap dispenser features a chrome-plated spout and a black matte finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. The sensor has an LED indicator light that displays the function and battery condition on the front of the dispenser. Its translucent tank clearly displays its contents and can hold 1 liter of liquid foaming soap. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser comes with a remote that allows users to choose between four different settings. This model requires 6 D batteries sold separately and can be effortlessly mounted onto your vanity. The tank can be manually installed and uninstalled into the pump with ease. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 1-100 and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Spout Length: 2 1/4''Spout Clearance: 2 3/4''Capacity: 1 liter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.