Shop All Sink Soap Dispensers
American Specialties
EZ Fill 10-0393-6-1AC Top Fill Multi-Feed Polished Finish Liq Foam Disp, 6PK
Mfr # 9610110039361AC
Zoro # G711673309
product price: $4,920.99
/pk 6, $820.17/ea
Free Shipping & Returns
$4,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610110039361AC
- Zoro # G711673309
- Country of Origin China
- Category Sink Soap Dispensers
Description
Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0393-6-1AC top fill multi-feed polished finish liquid foaming soap dispenser with remote. This heavy-duty brass soap dispenser features a chrome-plated spout and a highly polished finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser must be connected to a multi-feed tank sold separately that holds up to 6 liters of soap for convenient dispensing and easy refills. This model includes an AC adapter for operation and can be effortlessly mounted onto your vanity. The mounting port includes an anti-theft cover for added security. This dispenser comes with a remote that allows users to choose between four different settings. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 1-100 and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Height: 4 1/8''Spout Length: 2 1/4''Spout Clearance: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX65T)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB809)
- STEEL & OBRIEN 1" & 1-1/2" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.50-304)
- ZURN Flush Valve, Water Closet Sensor, 1.28 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6200EV-LL)
- DELTA Soap/Lotion, Dispenser (RP1001SS)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-500)
- PERRIN & ROWE Georgian Era Deck Mounted Soap Dispenser In Polished Nickel (U.6695PN)
- SEATSOLUTIONS 31-205-BP Replacement Kitchen Pull Out Faucet Cartridge (SE865085)
- KOHLER Soap Dispenser (1259243-CP)
- American Specialties Sink Soap Dispensers