Shop All Sink Soap Dispensers
American Specialties
EZ Fill 10-0393-6-1AC-41 Top Fill Multi-Feed Matte Black Liq Foam Disp, 6PK
Mfr # 96100110039361AC41
Zoro # G611673300
product price: $6,889.99
/pk 6, $1,148.33/ea
Free Shipping & Returns
$6,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 96100110039361AC41
- Zoro # G611673300
- Country of Origin China
- Category Sink Soap Dispensers
Description
Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0393-6-1AC-41 top fill multi-feed matte black liquid foaming soap dispenser with remote. This heavy-duty brass soap dispenser features a chrome-plated spout and a matte black finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser must be connected to a multi-feed tank sold separately that holds up to 6 liters of soap for convenient dispensing and easy refills. This model includes an AC adapter for operation and can be effortlessly mounted onto your vanity. The mounting port includes an anti-theft cover for added security. This dispenser comes with a remote that allows users to choose between four different settings. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 1-100 and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Height: 4 1/8''Spout Length: 2 1/4''Spout Clearance: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE BATH Guest Towel Holder (RM-LUC27CLR)
- WESTWARD Swaging Tool Set, 4 Pc, 1/4-5/8 In (3CYP5)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT20034S)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- KOHLER Bottle (1039513)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101ORB)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- DELTA Soap/Lotion Dispenser (RP91950AR)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- ACORN CONTROLS Stem Spring, Pk10 (1380-004-001)
- KINGSTON BRASS SD2618 Milano Soap Dispenser, Brushed Nickel (SD2618)
- American Specialties Sink Soap Dispensers