Shop All Hand Soap & Lotion Dispensers
American Specialties
EZ Fill 10-0391-6-1AC Stand-Alone Polished Finish Liquid Soap Dispenser, 6PK
Mfr # 961001110039161AC
Zoro # G911633721
product price: $3,590.99
/pk 6, $598.50/ea
Free Shipping & Returns
$3,590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961001110039161AC
- Zoro # G911633721
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0391-6-1AC stand-alone polished finish liquid soap dispenser with remote. This soap dispenser features a chrome-plated spout and a highly polished finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. Its translucent tank clearly displays its contents and can hold 1 liter of liquid soap. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser comes with a remote that allows users to choose between four different settings. This model includes an AC adapter and can be effortlessly mounted onto your vanity. The tank can be manually installed and uninstalled into the pump with ease. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 100-3.8k and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Spout Length: 2 1/4''Spout Clearance: 2 3/4''Capacity: 1 liter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 17 oz (30548)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- TOUGH GUY Urinal Screen, Non-Para, Springtime, PK12 (3EEE6)
- IMPACT PRODUCTS Soap Dispenser, Foam, Bottle, White/Gray (9325)
- ZEP Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD (664501)
- PROVON FMX-20 Dispenser, Push-Style, 2000mL, White/Gray (5277-06)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Black Soap/Sanitizer Dispenser - 53057 (53057)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- American Specialties Hand Soap & Lotion Dispensers