Shop All Hand Soap & Lotion Dispensers
American Specialties
EZ Fill 10-0391-6-1AC-41 Stand-Alone Matte Black Liquid Soap Dispenser, 6PK
Mfr # 96100110039161AC41
Zoro # G811633616
product price: $5,026.99
/pk 6, $837.83/ea
Free Shipping & Returns
$5,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 96100110039161AC41
- Zoro # G811633616
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0391-6-1AC-41 stand-alone matte black liquid soap dispenser with remote. This soap dispenser features a chrome-plated spout and a matte black finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. Its translucent tank clearly displays its contents and can hold 1 liter of liquid soap. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser comes with a remote that allows users to choose between four different settings. This model is AC powered and can be effortlessly mounted onto your vanity. The tank can be manually installed and uninstalled into the pump with ease. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 1-100 and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Height: 4 1/8''Spout Length: 2 1/4''Spout Clearance: 2 3/4''Capacity: 1 liter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107705)
- LIBMAN CLN&RINSE BUCKT GRN 4GAL (2113)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. BURGUNDY (1124-BU)
- OXO DISH BRUSH REFILL 2PK (12361200)
- KOHLER Soap Dispenser Kit (1222881-2BZ)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 9-17/64 in. H. (ANT1LDS)
- KOHLER Composed Touchless Foaming Soap Dispenser, Ac-Powered (25198-CP)
- KIMBERLY-CLARK PROFESSIONAL Electronic Skin Care Dispenser (32499), White, 7.29" x 11.69" x 4.0" (Qty 1) (32499)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 28 1/2 inD (7416-DS)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- American Specialties Hand Soap & Lotion Dispensers