Shop All Hand Soap & Lotion Dispensers
American Specialties
EZ Fill 10-0391-6-1A-41 Stand-Alone Matte Black Liquid Soap Dispenser, 6PK
Mfr # 9610210039161A41
Zoro # G011634048
product price: $5,026.99
/pk 6, $837.83/ea
Free Shipping & Returns
$5,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610210039161A41
- Zoro # G011634048
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0391-6-1A-41 stand-alone matte black liquid soap dispenser with remote. This soap dispenser features a chrome-plated spout and a matte black finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. The sensor has an LED indicator light that displays the function and battery condition on the front of the dispenser. Its translucent tank clearly displays its contents and can hold 1 liter of liquid soap. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser comes with a remote that allows users to choose between four different settings. This model requires 6 D batteries sold separately and can be effortlessly mounted onto your vanity. The tank can be manually installed and uninstalled into the pump with ease. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 100-3.8k and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Spout Length: 2 1/4''Spout Clearance: 2 3/4''Capacity: 1 liter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Wood Flat-Slotted Clothespins Natural (PAC368501)
- SPARTA 5 in W Clean-in-Place Hook Brush, Tan, Polyethylene (41100EC25)
- ARM & HAMMER Eureka Vacuum Filter (67919Q)
- RUBBERMAID COMMERCIAL Blend Mop Head, Green, Blended (1924815)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, White (GOJ653001)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- BEST SANITIZERS Optional Drip Tray, Black (JPP10088)
- KD CAJONERA Music Black Violin Lotion & Soap Dispenser (KD2527442)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- ALLPOINTS Dispenser, Soap , 16 Oz, 4"Spt (1411026)
- American Specialties Hand Soap & Lotion Dispensers