Shop All Sink Soap Dispensers
American Specialties
EZ Fill 10-0390-6-1A-41 Top Fill Multi-Feed Matte Black Liquid Soap Disp, 6PK
Mfr # 9610200010039061A41
Zoro # G311673310
product price: $4,654.99
/pk 6, $775.83/ea
Free Shipping & Returns
$4,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610200010039061A41
- Zoro # G311673310
- Country of Origin China
- Category Sink Soap Dispensers
Description
Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0390-6-1A-41 top fill multi-feed matte black liquid soap dispenser with remote. This heavy-duty brass soap dispenser features a chrome-plated spout and a matte black finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. The sensor has an LED indicator light that displays the function and battery condition on the front of the dispenser. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser must be connected to a multi-feed tank sold separately that holds up to 6 liters of soap for convenient dispensing and easy refills. This model requires 6 D batteries sold separately and can be effortlessly mounted onto your vanity. The mounting port includes an anti-theft cover for added security. This dispenser comes with a remote that allows users to choose between four different settings. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 100-3.8k and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Height: 4 1/8''Spout Length: 2 1/4''Spout Clearance: 2 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- CANFIELD INDUSTRIES Solenoid Valve Conector, Nylon (G5100-1010000)
- ZORO SELECT 1/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (4GTG5)
- EZ-FLO EASTMAN INLINE WTR FILTER 10"" (60461N)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-600)
- ZURN Cumberland Series soap dispenser - Brushed Nickel (Z6956-SD-BN)
- KINGSTON BRASS SD2618 Milano Soap Dispenser, Brushed Nickel (SD2618)
- DELTA Other Soap / Lotion Dispenser (RP1001SS)
- MOEN Spot Resist Stainless (S3955SRS)
- SOAP LIFT Soap Lift White (SL05WHT)
- KINGSTON BRASS SD1971 American Classic Soap Dispenser, Polished Chrome (SD1971)
- American Specialties Sink Soap Dispensers