No Product Image Available
American Specialties

American Specialties Inc. Traditional 10-04697 SS Recessed Paper Towel Dispenser / Waste Receptacle


product price: $912.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your guests with quick and easy access to paper towels with this American Specialties Inc. Traditional 10-04697 stainless steel recessed paper towel dispenser / waste receptacle. This dispenser holds 600 C-fold 800 multi-fold or 1100 single-fold paper towels sold separately. The internal adjustable towel adapter ensures towels feed properly. For safe snag-free dispensing the dispensing slot has a fully deburred edge.**This unit mounts to a wall for easy access and it is recessed to save space. It is constructed of durable 22 gauge type 304 stainless steel with a satin finish to withstand frequent use. It includes a 12 gallon waste receptacle so that guests can easily dispose product in the same convenient location. Both the cabinet door and waste container include tumbler locks ensuring they can only be opened by the included key to prevent unauthorized access.**Overall Dimensions:*Width: 17 1/4''*Depth: 7 1/4''*Height: 56''*Capacity: 12 gallons**Cutout Dimensions:*Width: 15 3/4''*Depth: 7 1/4''*Height: 54 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.