Shop All Paper Towel Dispensers
American Specialties
American Specialties Inc. Traditional 10-0469 Stainless Steel Recessed Paper Towel Dispenser
Mfr # 961100469
Zoro # G711177494
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Specialties
- MFR # 961100469
- Zoro # G711177494
- Country of Origin United States
- Category Paper Towel Dispensers
Description
Provide your guests with quick and easy access to paper towels with this American Specialties Inc. Traditional 10-0469 stainless steel recessed paper towel dispenser with waste receptacle. This dispenser holds 600 C-fold or 800 multi-fold paper towels sold separately. This unit mounts to a wall for easy access and it is recessed to save space. It is constructed of durable 22 gauge type 304 stainless steel to withstand frequent use. It boasts a satin finish for a clean professional appearance in any commercial restroom.**This dispenser includes a dispensing slot with a fully hemmed-in rolled edge to ensure safe snag-free dispensing. The unit includes a 12 gallon waste receptacle for convenient disposal. This receptacle features hemmed edges allowing you to remove waste and service the unit with ease. Both the cabinet door and waste container include tumbler locks ensuring they can only be opened by the included key to prevent unauthorized access. For reliable repeated use the door is fitted with a multi-staked piano hinge. Mounting hardware is sold separately.**Overall Dimensions:*Width: 17 1/4''*Depth: 4 1/4''*Height: 56''*Waste Bin Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Foam Antibacterial Handwash 4 PK (GOJ516204CT)
- GOJO PURELL® Advanced Hand Sanitizer Foam - 2 Refills/Case - 5392-02 (5392-02)
- PROTEAM Carbon Brush Set for ProForce Motor (105281)
- SIMPLEHUMAN 9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Rose Gold Stainless Steel (ST1046)
- AMERICAN SPECIALTIES Replacement Dispenser Key (10-E-114)
- AMERICAN SPECIALTIES Lock & Key Set (10-L-001)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, White, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47091)
- EVERWIPE Stand Alone SS Unit w/Garbage (SSWIPE-DISP-M)
- GEORGIA-PACIFIC 8.1 x 11.6 x 6.6 in. Single Fold Towel Steel Dispenser, White (GE471634)
- GEORGIA-PACIFIC Multifold Towel Dispenser, Chrome (54720)
- GEORGIA-PACIFIC SofPull® 10-7/8"H x 6-1/16"W, Centerpull Dispenser, Translucent Smoke (58008B)
- American Specialties Paper Towel Dispensers