Shop All Paper Towel Dispensers
American Specialties
American Specialties Inc. Traditional 10-0462-AD Stainless Steel Recessed Paper Towel Dispenser
Mfr # 961100462AD
Zoro # G611177419
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961100462AD
- Zoro # G611177419
- Country of Origin United States
- Category Paper Towel Dispensers
Description
Provide your guests with quick and easy access to paper towels with this American Specialties Inc. Traditional 10-0462-AD stainless steel recessed paper towel dispenser with waste receptacle. This dispenser holds 350 C-fold or 475 multi-fold paper towels sold separately. This unit mounts to a wall for easy access and it is recessed to save space. It is constructed of durable 22 gauge type 304 stainless steel to withstand frequent use. It boasts a satin finish for a clean professional appearance in any commercial restroom.**This dispenser includes a dispensing slot with a fully deburred flat edge to ensure safe snag-free dispensing. The unit includes a 2 gallon waste receptacle for convenient disposal. This receptacle has a rolled-edge finger hole allowing you to remove waste and service the unit with ease. The cabinet door includes a tumbler lock ensuring it can only be opened by the included key to prevent unauthorized access. For reliable repeated use the door is fitted with a multi-staked piano hinge. Mounting hardware is sold separately.**Overall Dimensions:*Width: 14 1/4''*Depth: 4 1/4''*Height: 28''*Waste Bin Capacity: 2 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- BISSELL UPRIGHT - BELT - VACUUM, 30563A (2037843)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, White Mesh (G06-WWX-XMA-3ONN)
- AMERICAN SPECIALTIES Lock & Key Set (10-L-001)
- AMERICAN SPECIALTIES Replacement Dispenser Key (10-E-114)
- BOBRICK Bobrick ConturaSeries Folded Paper Towel Dispenser, Stainless Steel (B-4262)
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- ACORN MFG Acorn LBBBP 13" Long Leaf Paper Towel Holder - Black (LBBBP)
- GEORGIA-PACIFIC enMotion Plug-In AC Power Kit for Recessed Towel Dispensers, Black (59479A)
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- American Specialties Paper Towel Dispensers