Shop All Paper Towels
American Specialties
American Specialties Inc. Traditional 10-0462-AD-2 SS Semi-Recessed Paper Towel Dispenser
Mfr # 961100462AD2
Zoro # G211378292
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961100462AD2
- Zoro # G211378292
- Country of Origin United States
- Category Paper Towels
Description
Provide your guests with quick and easy access to paper towels with this American Specialties Inc. Traditional 10-0462-AD-2 stainless steel semi-recessed paper towel dispenser with waste receptacle. This dispenser holds 350 C-fold or 475 multi-fold paper towels sold separately. This unit mounts to a wall for easy access and it is semi-recessed to save space. It is constructed of durable 22 gauge type 304 stainless steel to withstand frequent use. It boasts a satin finish for a clean professional appearance in any commercial restroom.**This dispenser includes a dispensing slot with a fully deburred flat edge to ensure safe snag-free dispensing. The unit includes a 2 gallon waste receptacle for convenient disposal. This receptacle has a rolled-edge finger hole allowing you to remove waste and service the unit with ease. The cabinet door includes a tumbler lock ensuring it can only be opened by the included key to prevent unauthorized access. For reliable repeated use the door is fitted with a multi-staked piano hinge. Mounting hardware is sold separately.**Overall Dimensions:*Width: 14 1/4''*Depth: 4 1/4''*Height: 28''*Waste Bin Capacity: 2 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Fresh Scent, 12 PK (01593)
- VIKAN VIKAN Yellow 28" Floor Squeegee (71706)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Inhibiting HVAC Sealant, Pail (8380-5)
- NORTH AMERICAN PAPER Clasichw Rltowel Kt 800 (899599)
- PROTECTIONPRO Hardwound Roll Towels- 2in.Core- 7-.88in.x350ft.- 12 Rolls-CT- WE (PR127308)
- TORK Tork Basic Paper Wiper Natural W6, Roll Towel, 4 x 1452 Sheets, 291350 (291350)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 6 PK (26610)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (B6256)
- CASCADES PRO Multifold Paper Towels, White, 16 PK (H170)
- MORCON 10 in. Hardwound TAD Roll Towels (VT8010)
- American Specialties Paper Towels