Shop All Paper Towel Dispensers
American Specialties
American Specialties Inc. Traditional 10-0457 Stainless Steel Recessed Paper Towel Dispenser
Mfr # 961100457
Zoro # G311178730
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961100457
- Zoro # G311178730
- Country of Origin United States
- Category Paper Towel Dispensers
Description
Provide your guests with quick and easy access to paper towels with this American Specialties Inc. Traditional 10-0457 stainless steel recessed paper towel dispenser. This dispenser holds 350 C-fold or 500 multi-fold paper towels sold separately. It has a towel dispensing slot with a fully hemmed-in rolled edge for safe snag-free dispensing.**This unit mounts to a wall for easy access and it is recessed to save space. It is constructed of durable 22 gauge type 304 stainless steel to withstand frequent use and it features a sleek satin finish. For reliable repeated use the door is fitted with a multi-staked piano hinge. The door includes a tumbler lock ensuring it can only be opened by the included key to prevent unauthorized access. Mounting hardware is sold separately.**Overall Dimensions:*Width: 12 3/4''*Depth: 4 1/4''*Height: 17 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- EARTHSENSE COMMERCIAL 23 gal Trash Bags, 28.5 in x 43 in, Heavy-Duty, 1 mil, Clear, 150 PK (RNW4310C)
- MBP DNA Away Surface Decontaminant, 250 mL ( (7010)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- AMERICAN SPECIALTIES Replacement Dispenser Key (10-E-114)
- AMERICAN SPECIALTIES Lock & Key Set (10-L-001)
- SAN JAMAR Hands-Free Towel Dispenser, Black SS (T7470BKSS)
- KIMBERLY-CLARK Kimberly-Clark® Automatic Paper Towel Dispenser, 16" x 13" x 10", Smoke, 1/Case (TTD123)
- GENUINE JOE Folded Paper Towel Dispenser, Acrylic (GJO11524)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, Gray (59460A)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG02)
- American Specialties Paper Towel Dispensers