No Product Image Available
American Specialties

American Specialties Inc. Traditional 10-0457-2 Stainless Steel Semi-Recessed Paper Towel Dispenser


product price: $280.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your guests with quick and easy access to paper towels with this American Specialties Inc. Traditional 10-0457-2 stainless steel semi-recessed paper towel dispenser. This dispenser holds 350 C-fold or 475 multi-fold paper towels sold separately. It has a towel dispensing slot with a fully hemmed-in rolled edge for safe snag-free dispensing.**This unit mounts to a wall with the included 2'' collar and it is semi-recessed to save space. It is constructed of durable 22 gauge type 304 stainless steel to withstand frequent use and it features a sleek satin finish. For reliable repeated use the door is fitted with a multi-staked piano hinge. The door includes a tumbler lock ensuring it can only be opened by the included key to prevent unauthorized access. Additional mounting hardware sold separately is required for proper installation.**Overall Dimensions:*Width: 12 3/4''*Depth: 4 1/4''*Height: 17 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.