No Product Image Available

American Specialties

American Specialties Inc. Simplicity 10-6471 Recessed Sanitary Napkin Disposal


product price: $475.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure a sanitary restroom with this American Specialties Inc. Simplicity 10-6471 recessed sanitary napkin disposal. This unit is constructed of durable 18 gauge type 304 stainless steel to withstand frequent use and it features a sleek easy-to-clean satin finish. All edges are hemmed to ensure safe use. It boasts an ample 1.4 gallon capacity to collect sanitary napkins and other dry solid waste.**This receptacle securely mounts onto the wall for easy access and it is recessed to save space. The push-door easily opens and it is self-closing to remain shut when not in use. Plus the door includes the international graphic symbol for waste to easily indicate its usage. The cabinet door includes a lock to keep the cabinet securely closed ensuring it can only be opened by the included key to prevent unauthorized access. To remove waste simply remove the waste container and empty it over a collection bag.**Overall Dimensions:*Width: 10 5/8''*Depth: 4 1/2''*Height: 19 5/8''*Capacity: 1.4 gallons*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.