Shop All Paper Towel Dispensers
American Specialties
American Specialties Inc. Simplicity 10-646924AC Recessed AC-Operated Automatic Paper Towel Disp
Mfr # 961010646924AC
Zoro # G911183110
product price: $1,847.99
/ea
Free Shipping & Returns
$1,847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961010646924AC
- Zoro # G911183110
- Country of Origin United States
- Category Paper Towel Dispensers
Description
Provide your guests with quick and easy access to paper towels with this American Specialties Inc. Simplicity 10-646924AC recessed AC-operated automatic paper towel dispenser with 12 gallon waste receptacle. This dispenser holds 1 8'' diameter standard paper towel roll or 1 4'' diameter roll sold separately. It is sensor-operated for automatic hands-free operation and sanitary use. The internal towel cut-off bar cuts the towel at a pre-set length for each use. For safe snag-free dispensing the dispensing slot has a fully deburred edge.**This unit mounts to the wall for easy access and it is recessed to save space. It is constructed of durable 22 gauge type 304 stainless steel to withstand frequent use and it features a sleek satin finish. It also includes a 12 gallon waste receptacle to easily dispose of product in the same convenient location. Both the cabinet door and waste container include tumbler locks ensuring they can only be opened by the included key to prevent unauthorized access. This unit comes with a universal AC adapter for operation.**Overall Dimensions:*Width: 17 1/4''*Depth: 10 1/4''*Height: 56''*Waste Bin Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99660)
- BETCO FiberPro Foam Control Liquid Defoamer, 1 gal Bottle, 4PK (4030400)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT320)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Universal, Gray, Polyester (GSO430)
- AMERICAN SPECIALTIES Lock & Key Set (10-L-001)
- AMERICAN SPECIALTIES Replacement Dispenser Key (10-E-114)
- GEN Center Pull Towel Dispenser, 10 1/2" x 9" x 14 1/2", Transparent (030-02)
- ESSITY Tork, PEAKSERVE CONTINUOUS HAND TOWEL DISPENSER, 14.57in X 3.98in X 28.74in, BLACK (552528)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58720)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electrnc, Bk/SS (T8370BKSS)
- DELUXDESIGNS In-Sight Lev-R-Matic Roll Towel Dispenser, Smoke (DE1508113)
- American Specialties Paper Towel Dispensers