No Product Image Available
American Specialties

American Specialties Inc. Simplicity 10-64623-41PC Matte Black Recessed Paper Towel Dispenser


product price: $791.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your guests with quick and easy access to paper towels with this American Specialties Inc. Simplicity 10-64623-41PC matte black recessed paper towel dispenser with waste receptacle. This dispenser holds 350 C-fold or 475 multi-fold paper towels sold separately. This unit mounts to a wall for easy access and it is recessed to save space. It is constructed of durable type 304 stainless steel to withstand frequent use. It boasts a matte black finish for a clean professional appearance in any commercial restroom and its slim profile is ideal for washrooms with limited space!**This dispenser includes a dispensing slot with a fully deburred flat edge to ensure safe snag-free dispensing. The unit includes a 2.2 gallon waste receptacle for convenient disposal. This receptacle has a rolled-edge finger hole allowing you to remove waste and service the unit with ease. The cabinet door includes 2 tumbler locks ensuring it can only be opened by the included key to prevent unauthorized access. Mounting hardware is sold separately.**Overall Dimensions:*Width: 14 1/4''*Depth: 4 3/4''*Height: 28''*Waste Bin Capacity: 2.2 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.