Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. Roval 10-20365 33.8 oz. Stainless Steel Automatic Foam Soap Stationary
Mfr # 96120365
Zoro # G511788760
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 96120365
- Zoro # G511788760
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Prevent the spread of germs with this American Specialties Inc. Roval 10-20365 33.8 oz. stainless steel automatic foam soap / sanitizer dispenser. Designed to help prevent the spread of germs this unit dispenses liquid foam soap or foam hand sanitizer. To meet the demands of your business it can be mounted to a wall or a compatible mobile stand sold separately. It boasts a durable 22 gauge type 304 stainless steel construction with satin finish for a sleek modern appearance. Its rugged construction stands up to daily wear and tear in high-traffic areas like bathrooms and entranceways.Featuring an electronic sensor for automatic dispensing this dispenser employs a hands-free mechanism that reduces the spread of germs. Simply place your hands under the dispenser and it dispenses foam soap or sanitizer into your hands. The removable refillable tank features a translucent design for easy product level visibility. This unit requires 6 AA batteries sold separately to operate. An LED light indicates when the dispenser is in use and its battery condition.Overall Dimensions:Width: 5 1/2''Depth: 4''Height: 10 3/4''Capacity: 33.8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, White, Plastic (41975)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 9100000280 (GSQ2025TN2)
- EX-CELL KAISER Ex-Cell SRS1BLK Smokers Oasis Receptacle Round Steel 4.5gal Black (SRS1BLK)
- RUBBERMAID COMMERCIAL 8 3/4 gal Oval Mop Bucket, 17 in H, 16 in Dia, Yellow, Plastic (2064914)
- DIAL PROFESSIONAL FIT Universal Touch Free Dispenser, 1 L, 4" x 5.4" x 11.2", Gray, PK3 (16626)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Black (52057)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750127)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- ALPINE INDUSTRIES Automatic Liquid Spray Hand Sanitizer/Soap Dispenser, 1200mL, White (430-S)
- BORAXO Liquid Soap Dispenser, Manual, 2000mL, PK4 (10989)
- American Specialties Hand Soap & Lotion Dispensers