Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. Roval 10-20364 33.8 oz. Stainless Steel Automatic Liquid Soap Stationary
Mfr # 96120364
Zoro # G711788423
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 96120364
- Zoro # G711788423
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Prevent the spread of germs with this American Specialties Inc. Roval 10-20364 33.8 oz. stainless steel automatic liquid soap / sanitizer dispenser. Designed to help prevent the spread of germs this unit dispenses liquid soap or gel hand sanitizer. To meet the demands of your business it can be mounted to a wall or a compatible mobile stand sold separately. It boasts a durable 22 gauge type 304 stainless steel construction with satin finish for a sleek modern appearance. Its rugged construction stands up to daily wear and tear in high-traffic areas like bathrooms and entranceways.Featuring an electronic sensor for automatic dispensing this dispenser employs a hands-free mechanism that reduces the spread of germs. Simply place your hands under the dispenser and it dispenses liquid soap or gel sanitizer into your hands. The removable refillable tank features a translucent design for easy product level visibility. This unit requires 6 AA batteries sold separately to operate. An LED light indicates when the dispenser is in use and its battery condition.Overall Dimensions:Width: 5 1/2''Depth: 4''Height: 10 7/8''Capacity: 33.8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYK8 (1TYK8)
- SPILLTECH Sorbents, 5 gal, Universal, Gray (MR1020)
- TOUGH GUY High Efficiency Laundry Detergent, 100 oz Jug, Liquid, Unscented, Clear (5GUU1)
- WYPO WYPO 326-KING Wy King Tip Cleaner #4 (326-KING)
- BRADLEY Liquid Soap Dispenser, Wall Mount (648-000000)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- PURELL NXT 2000mL Dispenser, Push-Style, Gray (2220-08)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- CLEARVU Soap Dispenser, 46oz., 4-1/4"x6"x8-1/2" White, PK 12 (IMP9346CT)
- MCKESSON Clean Scent Antibacterial Soap, 1000 mL Refill Bag (53-28066-1000)
- GOJO TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray (2740-12)
- American Specialties Hand Soap & Lotion Dispensers