Shop All Feminine Product Dispensers
American Specialties
American Specialties Inc. Profile 10-9471 1.8 Gallon SS Recessed Sanitary Napkin Receptacle
Mfr # 9619471
Zoro # G211386037
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Specialties
- MFR # 9619471
- Zoro # G211386037
- Country of Origin United States
- Category Feminine Product Dispensers
Description
Maintain sanitary bathrooms with the help of this American Specialties Inc. Profile 10-9471 1.8 gallon stainless steel recessed sanitary napkin receptacle. This cabinet is constructed of durable 20 gauge type 304 stainless steel with a 16 gauge stainless steel door for long-lasting durability. For reliable repeat use the self-closing door is fitted with a 3/16'' multi-staked piano hinge. Designed to collect sanitary napkins it features a small symbol that identifies the receptacle as the proper area to dispose of waste.**This receptacle features a recessed design to save space while remaining easy to access and securely mounts onto a bathroom wall. It features a satin finish for a professional appearance. The tumbler lock ensures the cabinet stays shut while also preventing tampering. Plus it comes with a removable receptacle with a safety finger grip for easy disposal by your staff.**Overall Dimensions:*Width: 10 5/8''*Depth: 4 15/16''*Height: 19 5/8''*Capacity: 1.8 gallons**Cutout Dimensions:*Width: 9 1/8''*Depth: 4 15/16''*Height: 18 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Hydrogen Peroxide, Spray Bottle, 2 oz. (HP2-24)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, X-Large, 50"-60", 40PK (1610)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59290)
- MEDMATTRESS.COM Ultra Prevention Wheelchair Cushion 20" x 16" x 3" (77003)
- TOUGH GUY Sanitary Napkn Rcptcl, 11"H, 9"W (1ECK9)
- BRADLEY Combi-Unit, Recessed, Dual (5942-000000)
- RUBBERMAID COMMERCIAL Waxed Napkin Receptacle Liners, 2.75" x 8.5", Brown, PK250 (FG6141000000)
- RUBBERMAID COMMERCIAL Sanitry Napkn Rcptcl, 12-1/2In.x10-3/4In. (FG614000WHT)
- EVOGEN Sanitary Napkin/Tampon Dispenser, White (EVNT3-W)
- TIDY GIRL Plastic Feminine Hygiene Disposal Bag Dispenser, Gray (TGUDPV2)
- FROST PRODUCTS LTD Frost Double Sanitary Napkin, Tampon Vendor - White, Free - 608-1 (608-1)
- American Specialties Feminine Products