Shop All Feminine Product Dispensers
American Specialties
American Specialties Inc. Profile 10-9468-50 Large Recessed $.50 Sanitary Napkin / Tampon Dispenser
Mfr # 961946850
Zoro # G411319446
product price: $1,922.99
/ea
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961946850
- Zoro # G411319446
- Country of Origin United States
- Category Feminine Product Dispensers
Description
Keep your restroom stocked with the essentials with this American Specialties Inc. Profile 10-9468-50 large recessed $.50 sanitary napkin / tampon dispenser! This heavy-duty dispenser features a durable stain-resistant 304 stainless steel construction for long-lasting use and easy cleaning. It is wall-mounted for easy access to product while the recessed design saves valuable space.**This dispenser includes two dispensing mechanisms to load different styles of product in one convenient location. It is designed to hold 30 sanitary napkins in one chamber and 27 tampons in the other both sold separately. This dispenser features $.50 coin mechanisms for each chamber making it easy to dispense product once coins have been inserted. Plus it includes a product tray to catch the dispensed item and an interior coin box has a separately keyed lock. This unit is complete with tumbler locks making it easy to secure product and perform restocks.**Overall Dimensions:*Width: 17 1/4''*Depth: 6 15/16''*Height: 27 1/4''**Cutout Dimensions:*Width: 16''*Depth: 6 1/4''*Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY Terry Cloth Pullover Bibs, Cute Pets, PK4 (L539)
- DEALMED Tongue Depressors, 6", N/S, 500/Bx, 10/Cs, 5000PK (782021)
- GLAXOSMITHKLINE Acetaminophen, Theraflu, Cold/Cough, 6/PK, Orange (GKC91706)
- CAR DEALER DEPOT Micro Chenille Wash Mitt W/ Cuff - 9" X 11" (MCM-911)
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- TOUGH GUY Key (CLKA1006AG)
- TIDY GIRL Plastic Feminine Hygiene Disposal Bag Dispenser, Gray (TGUDPV2)
- RUBBERMAID COMMERCIAL Sanitry Napkn Rcptcl, 12-1/2In.x10-3/4In. (FG614000WHT)
- BRADLEY Napkin/Tampon Vendor, Recessed, $.25 (401-450000)
- CARRAND TELESCOPIC WASHBRUSH 48"" (93063)
- EGAL PADS ON A ROLL Pads on A Roll with Dispenser (SKU-3101-SAMPLE)
- American Specialties Feminine Products