Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. Profile 10-9343 48 oz. Stainless Steel Surface-Mounted Liquid Soap Disp
Mfr # 9619343
Zoro # G011788796
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9619343
- Zoro # G011788796
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Provide easy access to soap in your commercial bathroom with this American Specialties Inc. Profile 10-9343 48 oz. stainless steel surface-mounted liquid soap dispenser. This unit boasts a durable 20 gauge type 304 stainless steel construction to withstand frequent use and has a sleek satin finish. It features a large 48 oz. capacity to hold liquid or lotion soaps synthetic detergents and antibacterial soaps containing PCMX and / or Triclosan resulting in fewer refills to ensure soap is always readily available. It mounts onto the wall for easy access and it is simple to operate with a single push button.The refill indicator promptly alerts that soap levels are too low ensuring you can refill the unit quickly and never leave customers with an empty dispenser. The tank supply is easily accessed through a hinged door on top of the unit to manually refill product. For tamper-resistant use this door requires a special key for access.Overall Dimensions:Width: 7 1/4''Depth: 3 11/16''Height: 6 1/2''Capacity: 48 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox 40OZ Spl Bleach (32417)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK (32UV09)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Green (70422)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in BUDGET LINE, FITS TN (222381)
- AMREP Zep D-4000 Plus Heavy Duty Soap Dispenser - 600101 (600101)
- DIAL PROFESSIONAL Dial 1700 Manual Dispenser, 1.7 L, 12.66 x 7.07 x 3.95, Smoke, PK3 (20075)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Disp, 40 oz, Stainless Steel (2112)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- GLOBAL INDUSTRIAL Automatic Liquid Soap/Sanitizer Dispenser, 700 ml, Stainless Steel (641520)
- SCOTT Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", Black (KCC 92145)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- American Specialties Hand Soap & Lotion Dispensers