Shop All Paper Towel Dispensers
American Specialties
American Specialties Inc. Piatto 6462-41 Recessed Paper Towel Dispenser and Waste Receptacle
Mfr # 961646241
Zoro # G711177432
product price: $2,362.99
/ea
Free Shipping & Returns
$2,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961646241
- Zoro # G711177432
- Country of Origin United States
- Category Paper Towel Dispensers
Description
Maintain sanitary bathrooms with the help of this American Specialties Inc. Piatto recessed paper towel dispenser and waste receptacle with black matte phenolic door. It dispenses 600 C-fold paper towels 800 multi-fold paper towels or 1100 single-fold towels. The 9 gallon waste receptacle easily disposes of the product in the same convenient location. It is equipped with an adjustable towel adapter and the dispenser can be partially reloaded when the supply depletes. For reliable repeated use the phenolic door is fitted with 3-way adjustable hinges. For added security the door has an internal spring-loaded latch.**This unit is constructed of durable 20 gauge type 304 stainless steel for long-lasting use. It boasts a seamless design with a virtually gapless fit to ensure that it is suitable for your space. The receptacle features a completely recessed design to save space while remaining easy to access and it securely mounts onto a bathroom wall or stall. Plus the cabinet features a rolled edged finger hole to promote safe handling.**Overall Dimensions:*Width: 17 5/16''*Depth: 6 11/16''*Height: 54 1/16''*Capacity: 9 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMOBAGS 42 gal Trash Bags, 30 in x 48 1/2 in, 7.0 mil, White, 5 PK (DB05-42JR)
- ZEP Liquid Glass Cleaner, 5 gal., Blue, Rose, Plastic Drum (105235)
- MIDWEST RAKE Push/Pull VCrack Filler Squeegee (46005)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polyester (BOM204)
- AMERICAN SPECIALTIES Lock & Key Set (10-L-001)
- AMERICAN SPECIALTIES Replacement Dispenser Key (10-E-114)
- GENUINE JOE Folded Paper Towel Dispenser, Acrylic (GJO11524)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (39003)
- BRADLEY SMOKER Dispenser, Towel , W/Waste Rec (234)
- ACORN MFG Acorn LBBBP 13" Long Leaf Paper Towel Holder - Black (LBBBP)
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- American Specialties Paper Towel Dispensers