Shop All Paper Towels
American Specialties
American Specialties Inc. Piatto 10-64696A-41 Recessed Automatic Roll Paper Towel Disp
Mfr # 961001064696A41
Zoro # G011378287
product price: $2,912.99
/ea
Free Shipping & Returns
$2,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961001064696A41
- Zoro # G011378287
- Country of Origin United States
- Category Paper Towels
Description
Maintain sanitary bathrooms with the help of this American Specialties Inc. Piatto 10-64696A-41 recessed automatic roll paper towel dispenser and waste receptacle with black matte phenolic door. This dispenser holds one 8'' wide standard towel roll of up to 800' in length with an 8'' diameter and one 8'' wide stub roll up to 4'' in diameter. The towel length is user-adjustable for your convenience and the unit features delay and paper-saving switches. The main roll automatically replaces the stub roll when empty and the dispenser can be manually reloaded. It is sensor-operated for automatic hands-free operation and sanitary use. The 9.9 gallon waste receptacle allows for easy disposal of the product in the same convenient location. For reliable repeated use the phenolic door is fitted with field adjustable hinges. For added security the door has an internal spring-loaded latch.**This unit is constructed of durable 20 gauge type 304 stainless steel for long-lasting use. The dispenser features a completely recessed design to save space while remaining easy to access and it securely mounts onto a bathroom wall. For seamless snag-free dispensing this unit has a fully deburred edge. This model requires 4 D-size batteries sold separately for operation. Plus its black color and concealed hardware gives it a modern minimalist look.**Overall Dimensions:*Length: 16 1/16''*Width: 9 11/16''*Height: 41 1/4''*Capacity: 9.9 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZUD Cleanser Zud Liq 19Oz (530019)
- UNGER AquaDozer Heavy-Duty Squeegee, Black Rubber, Straight, 24in Wide Blade (FP600)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- ARMALY Brillo Estracell Non-Scratch Scrubber Sponge For Kitchen 4.5 in. L 3 pc (21034)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (GJO22200)
- TORK Tork Cleaning Cloth White W2, Reusable, 1 x 500 Cloths, 510137 (510137)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Paper Towels, White, 6 PK (GPC26490)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 8.8", White, 30 PK (WIN1220CT)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89420)
- NITTANY PAPER MILLS. Paper Towels, 1 Ply, White (NP-6800EW)
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (3623)
- American Specialties Paper Towels