No Product Image Available
American Specialties

American Specialties Inc. Piatto 10-645210A-41 Recessed Automatic Roll Paper Towel Dispenser


product price: $1,892.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain sanitary bathrooms with the help of this American Specialties Inc. Piatto 10-645210A-41 recessed automatic roll paper towel dispenser with black matte phenolic door. This dispenser holds 8'' wide standard paper towel rolls of up to 800' in length and one 8'' wide stub roll with up to a 4'' diameter. The towel length is user-adjustable for your convenience and the unit features delay and paper-saving switches. The dispenser can be partially reloaded when the supply depletes and it is sensor-operated for automatic hands-free operation and sanitary use. For reliable repeated use the phenolic door is fitted with field adjustable hinges. For added security the door has an internal spring-loaded latch.**This unit is constructed of durable 20 gauge type 304 stainless steel for long-lasting use. The dispenser features a completely recessed design to save space while remaining easy to access and it securely mounts onto a bathroom wall or stall. For seamless snag-free dispensing this unit has a fully deburred edge. This model requires 4 D-sized batteries sold separately for operation. Plus its black color gives it a modern minimalist look.**Overall Dimensions:*Length: 16 1/16''*Width: 9 13/16''*Height: 28''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.